Shop PHOENIX CONTACT
See all product information
Create Account
PTV 4-TWIN Feed-through terminal block
- Mfr # 1088731
- Zoro # G515242558
product price:Â
$
3.59
/ea
Sold in multiples of 50 for
$179.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1088731
- Zoro #
- G515242558
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Terminal Block
- Terminal Block Type
- Pass-Through
- Connection Type
- Push-In
Description
Feed-through terminal block nom. voltage: 1000 V nominal current: 32 A connection method: Push-in connection number of connections: 3 cross section: 0.2 mm - 6 mm AWG: 24 - 10 width: 6.2 mm height: 45.7 mm color: gray mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.