Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PV-C1M-C-HSG Photovoltaic connector

  • Mfr # 1050770

  • Zoro # G115352091


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050770
Zoro #
G115352091
UPC #
-
Country of Origin
India

Description

Photovoltaic connector Range of articles: PV-CF-C Photovoltaic connector housing material: PPE color: black number of positions: 1 min. conductor cross section: 2.5 mm max. conductor cross section: 6 mm nom. voltage: 1500 V rated current: 27 A Connection method: Crim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.