
PVB 3 Feed-through terminal block nom.
Mfr # 0870036
Zoro # G915242035
product price: $30.79
/eaSold in multiples of 10 for $307.90
Key Features
Terminal Block Type
Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0870036
Zoro #
G915242035
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Description
Feed-through terminal block nom. voltage: 800 V nominal current: 30 A connection method: Slip-on connection number of connections: 6 number of positions: 1 cross section: 0.5 mm - 6 mm AWG: 20 - 10 width: 23.2 mm color: gray mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.