
PWO 16-UW Panel feed-through terminal
Mfr # 1844387
Zoro # G115368870
product price: $17.99
/eaSold in multiples of 50 for $899.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1844387
Zoro #
G115368870
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Description
Panel feed-through terminal block Connection method: Push-in connection Screw connection Load current : 76 A Cross section: 1.5 mm - 16 mm AWG 14 - 4 Width: 12.1 mm Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.