Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC 0 5/ 8-STF-3 81 PCB connector

  • Mfr # 1897607

  • Zoro # G515297756


product price: $21.55
/ea
Sold in multiples of 50 for $1,077.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1897607
Zoro #
G515297756
UPC #
-
Country of Origin
China

Description

PCB connector nominal cross section: 0.5 mm color: green nominal current: 6 A rated voltage III/2: 200 V contact surface: Tin type of contact: Female connector Number of potentials: 8 Number of rows: 1 Number of positions per row: 8 number of connections: 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.