Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QPD W3PE2 5 6-10 M25 1 0 BK Panel

  • Mfr # 1423974

  • Zoro # G616104397


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423974
Zoro #
G616104397
UPC #
-
Country of Origin
Poland

Description

Panel feed-through QUICKON connection number of positions: 3+PE 1 mm ... 2.5 mm 690 V 20 A black with QUICKON nut cable diameter range: 6 mm ... 10 mm assembly thread: M25 IDC connection welded-on 2.5 mm wires cut flat at the end cable length: 1 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.