Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QPD W4X2 5 M25 DT GY Panel feed-through

  • Mfr # 1424011

  • Zoro # G616092885


product price: $26.25
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424011
Zoro #
G616092885
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In

Description

Panel feed-through QUICKON connection number of positions: 4 1 mm ... 2.5 mm 690 V 20 A gray without QUICKON nut assembly thread: M25 Push-in connection 2.5 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.