Zoro Homepage

QTC 1 5-TG Disconnect terminal block

  • Mfr # 3205145

  • Zoro # G915263696


product price: $6.29
/ea
Sold in multiples of 50 for $314.50

Key Features

Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205145
Zoro #
G915263696
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Quick Connect

Description

Disconnect terminal block nom. voltage: 400 V nominal current: 17.5 A connection method: Quick connection cross section: 0.25 mm - 1.5 mm AWG: 24 - 16 length: 76.4 mm width: 5.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.