
QUINT-PS/12DC/24DC/ 5 Primary-switched
Mfr # 2320131
Zoro # G816097550
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
24 V DC
Current - Output
5 A
Input Voltage
12 V DC
Mounting
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2320131
Zoro #
G816097550
UPC #
-
Country of Origin
China
Details
Output Voltage - Nominal
24 V DC
Current - Output
5 A
Input Voltage
12 V DC
Mounting
DIN rail
Description
Primary-switched QUINT DC/DC converter for DIN rail mounting with SFB Selective Fuse Breaking Technology input: 12 V DC output: 24 V DC/5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.