Zoro Homepage

QUINT-PS/1AC/12DC/20 Primary-switched

  • Mfr # 2866721

  • Zoro # G816097574


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Phase
1-phase
Output Voltage - Nominal
12 V DC
Current - Output
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866721
Zoro #
G816097574
UPC #
-
Country of Origin
Thailand

Details

Phase
1-phase
Output Voltage - Nominal
12 V DC
Current - Output
20 A

Description

Primary-switched power supply unit QUINT POWER Screw connection SFB Technology Selective Fuse Breaking input: 1-phase output: 12 V DC / 20 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.