Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUINT-PS/24DC/24DC/20 Primary-switched

  • Mfr # 2320102

  • Zoro # G516097584


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail
Current - Output
20 A
Output Voltage - Nominal
24 V DC
Input Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2320102
Zoro #
G516097584
UPC #
-
Country of Origin
China

Details

Mounting
DIN rail
Current - Output
20 A
Output Voltage - Nominal
24 V DC
Input Voltage
24 V DC

Description

Primary-switched QUINT DC/DC converter for DIN rail mounting with SFB Selective Fuse Breaking Technology input: 24 V DC output: 24 V DC/20 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.