Zoro Homepage

QUINT-PS/48DC/24DC/ 5 Primary-switched

  • Mfr # 2320144

  • Zoro # G416097615


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24 V DC
Current - Output
5 A
Mounting
DIN rail
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320144
Zoro #
G416097615
UPC #
-
Country of Origin
China

Details

Output Voltage - Nominal
24 V DC
Current - Output
5 A
Mounting
DIN rail
Input Voltage
48 V DC

Description

Primary-switched QUINT DC/DC converter for DIN rail mounting with SFB Selective Fuse Breaking Technology input: 48 V DC output: 24 V DC/5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.