Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUINT-UPS/ 24DC/ 24DC/10/3.4AH

  • Mfr # 2320267

  • Zoro # G715673237


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Output Voltage
24 V DC
Input Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320267
Zoro #
G715673237
UPC #
-
Country of Origin
China

Details

Mounting
DIN Rail
Output Voltage
24 V DC
Input Voltage
24 V DC

Description

Uninterruptible power supply with IQ technology and integrated power storage for DIN rail mounting input 24 V DC output: 24 V DC/10 A power storage: lead AGM 3.4 Ah incl. mounted UTA 107/30 universal DIN rail adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.