Zoro Homepage

QUINT4-UPS/1AC/1AC/500VA/USB QUINT UPS

  • Mfr # 1067327

  • Zoro # G915275668


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC / 230 V AC
UPS Type
UPS
Power Rating
500 VA
Mounting
DIN rail
Input Voltage
120 V AC / 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1067327
Zoro #
G915275668
UPC #
-
Country of Origin
Germany

Details

Output Voltage
120 V AC / 230 V AC
UPS Type
UPS
Power Rating
500 VA
Mounting
DIN rail
Input Voltage
120 V AC / 230 V AC

Description

QUINT UPS IQ Technology DIN rail mounting USB Modbus/RTU input:120 V AC / 230 V AC output:120 V AC / 230 V AC / 500 VA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.