
QUINT4-UPS/24DC/24DC/40 QUINT UPS with
Mfr # 2907077
Zoro # G315673446
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
24 V DC
UPS Type
UPS
Input Voltage
24 V DC
Mounting
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2907077
Zoro #
G315673446
UPC #
-
Country of Origin
China
Details
Output Voltage
24 V DC
UPS Type
UPS
Input Voltage
24 V DC
Mounting
DIN rail
Description
QUINT UPS with IQ Technology for DIN rail mounting input: 24 V DC output: 24 V DC / 40 A charging current: 5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.