Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUINT4-UPS/24DC/24DC/5/USB QUINT UPS

  • Mfr # 2906991

  • Zoro # G515673277


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Mounting
DIN rail
UPS Type
UPS
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2906991
Zoro #
G515673277
UPC #
-
Country of Origin
China

Details

Input Voltage
24 V DC
Mounting
DIN rail
UPS Type
UPS
Output Voltage
24 V DC

Description

QUINT UPS with IQ Technology USB communication interface Modbus/RTU for DIN rail mounting input: 24 V DC output: 24 V DC / 5 A charging current: 1.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.