Zoro Homepage

RBO 10-FE-HC Bolt connection terminal

  • Mfr # 3247978

  • Zoro # G316058495


product price: $33.99
/ea
Sold in multiples of 10 for $339.90

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3247978
Zoro #
G316058495
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Bolt connection terminal block nom. voltage: 1500 V nominal current: 309 A connection method: Bolt connection number of connections: 2 number of positions: 1 width: 41 mm color: black/yellow mounting type: NS 35/7 5 NS 35/15 direct screw connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.