
RBO 8-FE Bolt connection terminal block
Mfr # 3213139
Zoro # G115244693
product price: $26.79
/eaSold in multiples of 10 for $267.90
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3213139
Zoro #
G115244693
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Bolt connection terminal block nom. voltage: 1000 V nominal current: 192 A connection method: Bolt connection number of connections: 2 number of positions: 1 width: 29 mm height: 66 mm color: black/yellow mounting type: NS 35/7 5 NS 35/15 direct screw connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.