Zoro Homepage

RC-06S1N12QBEJ Rear panel feed-through

  • Mfr # 1593919

  • Zoro # G416092764


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593919
Zoro #
G416092764
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel

Description

Rear panel feed-through with Pg9 connection thread straight shielded: yes Screw locking M23 Number of positions: 6 Type of contact: Socket Solder connection Axial O-ring Central fixing Panel thickness min.: 0.8 mm Panel thickness max.: 6.5 mm Cable diameter: 6.5 mm .

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.