
RC-12P1N8AB1EN Feed-through of front
Mfr # 1597575
Zoro # G516092749
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1597575
Zoro #
G516092749
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Feed-through of front wall straight shielded: yes Screw locking M23 Number of positions: 12 Type of contact: Male connector Crimp connection Flat gasket 4x 3.2 Panel thickness min.: 3 mm Panel thickness max.: 7 mm Cable diameter: 3 mm ... 10.5 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.