
RC-17P1N8AC1X7 Feed-through of rear
Mfr # 1601566
Zoro # G116092798
product price: $111.99
/eaSold in multiples of 20 for $2,239.80
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1601566
Zoro #
G116092798
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Feed-through of rear wall straight shielded: yes Screw locking M23 Number of positions: 17 Type of contact: Male connector Crimp connection Flat gasket 4xM3 Panel thickness max.: 2.5 mm Cable diameter: 4.5 mm ... 5.5 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.