Zoro Homepage

RC-Z2436 Cable clamp type cage and

  • Mfr # 1604513

  • Zoro # G715317841


product price: $20.59
/ea

Key Features

Max. Bundle Dia.
4.30 mm
Length
17.60 mm
Width
17.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604513
Zoro #
G715317841
UPC #
-
Country of Origin
Germany

Dimensions

Max. Bundle Dia.
4.30 mm
Length
17.60 mm
Width
17.60 mm

Details

Item
Cable Clamp

Description

Cable clamp type cage and shield adapter shielded: yes Litz wire bundle diameter: 4.3 mm Cable diameter: 5.5 mm...6.5 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.