Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-Z2463 Unshielded cable clamp type

  • Mfr # 1604561

  • Zoro # G315365303


product price: $40.49
/ea

Key Features

Length
17.60 mm
Width
17.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604561
Zoro #
G315365303
UPC #
-
Country of Origin
Germany

Dimensions

Length
17.60 mm
Width
17.60 mm

Details

Item
Cable Clamp

Description

Unshielded cable clamp type cage shielded: No Cable diameter: 2 mm...10.5 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.