Zoro Homepage

REL-OR3/LDP-220DC/3X21 Plug-in octal

  • Mfr # 2907027

  • Zoro # G716087422


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Base Shape
Octal
Coil Voltage
220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907027
Zoro #
G716087422
UPC #
-
Country of Origin
Poland

Details

Item
Plug-In Relay
Base Shape
Octal
Coil Voltage
220V DC

Description

Plug-in octal relay with power contacts 3 change-over contacts test key mechanical switch position display coil voltage: 220 V DC response voltage at 23 °C without pre-excitation ?60 % ... 80 % of the rated voltage ?132 V DC ... ?176 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.