Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIF-1-RPT-LDP-24DC/1IC Pre-assembled

  • Mfr # 2909884

  • Zoro # G316087495


product price: $23.35
/ea
Sold in multiples of 10 for $233.50

Key Features

Electrical Connection
Push-in
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909884
Zoro #
G316087495
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Push-in
Contact Form
1 NO

Description

Pre-assembled relay module with Push-in connection consisting of: relay base power contact relay plug-in display/interference suppression module retaining bracket. Contact type: 1 N/O contact max. switch-on current up to 130 A peak 80 A 20 ms input voltage 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.