Zoro Homepage

RIF-1-RPT-LDP-24DC/1ICT Pre-assembled

  • Mfr # 1078686

  • Zoro # G216087496


product price: $26.49
/ea
Sold in multiples of 10 for $264.90

Key Features

Electrical Connection
Push-in
Coil Voltage
24V DC
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078686
Zoro #
G216087496
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
24V DC
Contact Form
1 NO

Description

Pre-assembled relay module with Push-in connection consisting of: relay base power contact relay plug-in display/interference suppression module retaining bracket. Contact type: 1 N/O contact max. switch-on current up to 800 A 24 V DC input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.