
RIF-1-RPT-LV-120AC/2X21MS Pre-assembled
Mfr # 2909775
Zoro # G016087504
product price: $21.89
/eaSold in multiples of 10 for $218.90
Key Features
Electrical Connection
Push-in
Coil Voltage
120V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2909775
Zoro #
G016087504
UPC #
-
Country of Origin
China
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
120V AC
Contact Form
DPDT
Description
Pre-assembled relay module with push-in connection consisting of: relay base relay retaining bracket plug-in suppressor module and power contact relay with test button and integrated status LED. Contact type: 2 PDTs. Input voltage: 120 V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.