
RIF-1-RPT-LV-230AC/2X21AU Pre-assembled
Mfr # 2903327
Zoro # G416087524
product price: $22.95
/eaSold in multiples of 10 for $229.50
Key Features
Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903327
Zoro #
G416087524
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
DPDT
Description
Pre-assembled relay module with push-in connection consisting of: relay base multi-layer contact relay plug-in display/suppressor module and retaining bracket. Contact type: 2 PDTs. Input voltage: 230 V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.