Zoro Homepage

RIF-2-RPT-LV-230AC/4X21/EX

  • Mfr # 2909739

  • Zoro # G716087507


product price: $52.99
/ea
Sold in multiples of 10 for $529.90

Key Features

Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909739
Zoro #
G716087507
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
4 C/O

Description

Pre-assembled relay module consisting of: relay base function plug-in module power contact relay and retaining bracket approval in accordance with ATEX/IECEx Zone 2 and Ex Zone Class I Div. 2 Push-in connection 4 changeover contacts Input voltage: 230 V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.