
RIF-2-RPT-LV-24AC/2X21 Pre-assembled
Mfr # 2903313
Zoro # G416087517
product price: $18.99
/eaSold in multiples of 10 for $189.90
Key Features
Electrical Connection
Push-in
Coil Voltage
24V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903313
Zoro #
G416087517
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
24V AC
Contact Form
DPDT
Description
Pre-assembled relay module with push-in connection consisting of: relay base power contact relay plug-in display/suppressor module and retaining bracket. Contact type: 2 PDTs. Input voltage: 24 V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.