Zoro Homepage

RIF-2-RSC-LDP-24DC/4X21 Pre-assembled

  • Mfr # 2903320

  • Zoro # G816087520


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903320
Zoro #
G816087520
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
4 C/O

Description

Pre-assembled relay module with screw connection consisting of: relay base power contact relay and retaining bracket. Contact type: 4 changeover contacts. Input voltage: 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.