Zoro Homepage

RIF-4-RPT-LV-120AC/3X21 Pre-assembled

  • Mfr # 2903277

  • Zoro # G916087482


product price: $33.35
/ea
Sold in multiples of 5 for $166.75

Key Features

Electrical Connection
Push-in
Coil Voltage
120V AC
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903277
Zoro #
G916087482
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
120V AC
Contact Form
3PDT

Description

Pre-assembled relay module with push-in connection consisting of: relay base power contact relay plug-in display/suppressor module and retaining bracket. Contact type: 3 PDTs. Input voltage: 120 V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.