
SAC-2P+D-24AWG-OE-OE-680-100 0 By the
Mfr # 1112973
Zoro # G015491210
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Voltage
300 V
Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Wire Size
24 AWG
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112973
Zoro #
G015491210
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Length
100 m
Details
Voltage
300 V
Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Jacket Material
PVC
Jacket Color
gray
Number of Conductors
2-wire
Insulation Material
PVC
Wire Color
brown, blue
Description
By the meter Cable reel shielded PVC gray 2-wire color single wire: brown blue cable length: 100 m Foil shielding plus drain wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.