
SAC-2X2X22-OE-OE-924-300 0 SH By the
Mfr # 1422116
Zoro # G415491162
product price:Â $4,156.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC
Voltage
300 V
Conductor Material
Bare Cu litz wires
Jacket Material
PVC
Wire Color
Red-black, blue-white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422116
Zoro #
G415491162
UPC #
-
Country of Origin
United States
Dimensions
Length
300 m
Details
Insulation Material
PVC
Voltage
300 V
Conductor Material
Bare Cu litz wires
Jacket Material
PVC
Wire Color
Red-black, blue-white
Jacket Color
gray
Number of Conductors
4-wire
Description
By the meter Cable reel CANopen DeviceNet shielded PVC gray 4-wire 2xAWG22 Signal + 2xAWG22 Power color single wire: Red-black blue-white cable length: 300 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.