SAC-3P-18AWG-OE-OE-547-300 0US By the

  • Mfr # 1070219

  • Zoro # G615491191


product price:  $1,959.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Number of Conductors
3 wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070219
Zoro #
G615491191
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
18 AWG

Details

Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Number of Conductors
3 wires
Wire Color
brown, blue, black
Standards
CSA AWM I/II A/B FT4
Jacket Color
yellow
Jacket Material
PVC

Description

By the meter Cable reel PVC yellow 3-wire color single wire: brown blue black cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.