
SAC-3P-22AWG-OE-OE-542-100 0US By the
Mfr # 1421996
Zoro # G915491211
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Number of Conductors
3 wires
Wire Color
brown, blue, black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421996
Zoro #
G915491211
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 AWG
Length
100 m
Details
Jacket Color
yellow
Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Number of Conductors
3 wires
Wire Color
brown, blue, black
Insulation Material
PVC
Jacket Material
PVC
Description
By the meter Cable reel PVC yellow 3-wire color single wire: brown blue black cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.