
SAC-3P-24AWG-OE-OE-542-100 0US By the
Mfr # 1421998
Zoro # G815491212
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
3 wires
Voltage
300 V
Temp. Rating
105 °C
Length
100 m
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1421998
Zoro #
G815491212
UPC #
-
Country of Origin
United States
Dimensions
Length
100 m
Wire Size
24 AWG
Details
Number of Conductors
3 wires
Voltage
300 V
Temp. Rating
105 °C
Insulation Material
PVC
Conductor Material
Tin-plated Cu litz wires
Jacket Color
yellow
Jacket Material
PVC
Wire Color
brown, blue, black
Description
By the meter Cable reel PVC yellow 3-wire color single wire: brown blue black cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.