SAC-3P+D-22AWG-OE-OE-680-300 0 By the

  • Mfr # 1112980

  • Zoro # G715491145


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Voltage
300 V
Wire Color
brown, blue, black
Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112980
Zoro #
G715491145
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
22 AWG

Details

Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Voltage
300 V
Wire Color
brown, blue, black
Temp. Rating
105°C
Jacket Color
gray
Number of Conductors
3-wire
Jacket Material
PVC

Description

By the meter Cable reel shielded PVC gray 3-wire color single wire: brown blue black cable length: 300 m Foil shielding plus drain wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.