
SAC-4P-0 25-OE-OE-PUR-100 0 US By the
Mfr # 1422070
Zoro # G515491130
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Bare Cu litz wires
Jacket Color
black-gray RAL 7021
Voltage
≤ 300 V
Wire Color
brown, white, blue, black
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422070
Zoro #
G515491130
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 m
Details
Conductor Material
Bare Cu litz wires
Jacket Color
black-gray RAL 7021
Voltage
≤ 300 V
Wire Color
brown, white, blue, black
Jacket Material
PUR
Number of Conductors
4-wire
Insulation Material
PP
Description
By the meter Cable reel PUR halogen-free black-gray RAL 7021 4-wire color single wire: brown white blue black cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.