SAC-4P-0 34-OE-OE-PUR-300 0 SH By the

  • Mfr # 1422092

  • Zoro # G215491164


product price:  $2,108.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Bare Cu litz wires
Number of Conductors
4-wire
Voltage
300 V
Wire Color
brown, white, blue, black
Length
300 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422092
Zoro #
G215491164
UPC #
-
Country of Origin
Germany

Dimensions

Length
300 m

Details

Conductor Material
Bare Cu litz wires
Number of Conductors
4-wire
Voltage
300 V
Wire Color
brown, white, blue, black
Jacket Color
black-gray RAL 7021
Jacket Material
PUR

Description

By the meter Cable reel shielded PUR halogen-free black-gray RAL 7021 4-wire color single wire: brown white blue black cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.