SAC-4P-100 0-140/0 34 Cable ring
Mfr # 1501731
Zoro # G215494776
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Length
100 m
Number of Conductors
4-wire
Wire Color
brown, white, blue, black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1501731
Zoro #
G215494776
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 m
Details
Number of Conductors
4-wire
Wire Color
brown, white, blue, black
Description
Cable ring PUR/PVC yellow 4-pos. conductor colors: Brown / white / blue / black cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.