Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAC-4P-100 0-540/0 34 Cable ring PVC

  • Mfr # 1520408

  • Zoro # G915494779


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Wire Color
brown/white/blue/black
Number of Conductors
4-wire
Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520408
Zoro #
G915494779
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 m

Details

Wire Color
brown/white/blue/black
Number of Conductors
4-wire

Description

Cable ring PVC yellow 4-pos. conductor colors: brown/white/blue/black cable length: 100 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.