SAC-4P-18AWG-OE-OE-547-100 0US By the

  • Mfr # 1070220

  • Zoro # G815491168


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
4 wires
Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Standards
CSA AWM I/II A/B FT4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070220
Zoro #
G815491168
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
100 m

Details

Number of Conductors
4 wires
Temp. Rating
105 °C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Standards
CSA AWM I/II A/B FT4
Jacket Color
yellow
Wire Color
brown, white, blue, black
Jacket Material
PVC
Insulation Material
PVC

Description

By the meter Cable reel PVC yellow 4-wire color single wire: brown white blue black cable length: 100 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.