
SAC-4P-24AWG-OE-OE-535-100 0US By the
Mfr # 1422022
Zoro # G815491151
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105 °C
Wire Size
24 AWG
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422022
Zoro #
G815491151
UPC #
-
Country of Origin
United States
Dimensions
Length
100 m
Wire Size
24 AWG
Details
Jacket Color
black
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105 °C
Jacket Material
PVC
Number of Conductors
4 wires
Wire Color
brown, blue, black, white
Insulation Material
PVC
Description
By the meter Cable reel PVC black 4-wire color single wire: brown blue black white cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.