SAC-4P-24AWG-OE-OE-542-300 0US By the

  • Mfr # 1422001

  • Zoro # G615491122


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105 °C
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Wire Color
brown, blue, black, white
Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1422001
Zoro #
G615491122
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Length
300 m

Details

Temp. Rating
105 °C
Jacket Color
yellow
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Wire Color
brown, blue, black, white
Voltage
300 V
Jacket Material
PVC
Number of Conductors
4 wires

Description

By the meter Cable reel PVC yellow 4-wire color single wire: brown blue black white cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.