Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAC-5P-0 34-OE-OE-800-100 0 US By the

  • Mfr # 1422105

  • Zoro # G415491179


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
gray RAL 7001
Conductor Material
Bare Cu litz wires
Voltage
300 V
Jacket Material
PUR
Number of Conductors
5-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422105
Zoro #
G415491179
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 m

Details

Jacket Color
gray RAL 7001
Conductor Material
Bare Cu litz wires
Wire Color
Black, brown, blue, white, gray
Voltage
300 V
Jacket Material
PUR
Number of Conductors
5-wire

Description

By the meter Cable reel PUR halogen-free gray RAL 7001 5-wire color single wire: Black brown blue white gray cable length: 100 m highly flexible resistant to welding sparks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.