
SAC-5P-0 34-OE-OE-PUR-100 0 SH By the
Mfr # 1422093
Zoro # G815491199
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
black-gray RAL 7021
Voltage
300 V
Length
100 m
Wire Color
Brown, white, blue, black, gray
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1422093
Zoro #
G815491199
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 m
Details
Jacket Color
black-gray RAL 7021
Voltage
300 V
Wire Color
Brown, white, blue, black, gray
Jacket Material
PUR
Description
By the meter Cable reel shielded PUR halogen-free black-gray RAL 7021 5-wire color single wire: Brown white blue black gray cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.