
SAC-5P-0 34-OE-OE-PUR-100 0 US By the
Mfr # 1422080
Zoro # G515491161
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
black-gray RAL 7021
Insulation Material
PP
Conductor Material
Bare Cu litz wires
Voltage
300 V
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422080
Zoro #
G515491161
UPC #
-
Country of Origin
United States
Dimensions
Length
100 m
Details
Jacket Color
black-gray RAL 7021
Insulation Material
PP
Conductor Material
Bare Cu litz wires
Voltage
300 V
Wire Color
brown, white, blue, black, green-yellow
Jacket Material
PUR
Number of Conductors
5-wire
Description
By the meter Cable reel PUR halogen-free black-gray RAL 7021 5-wire color single wire: brown white blue black green-yellow cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.