
SAC-5P-0 34-OE-OE-PUR-300 0 SH By the
Mfr # 1422094
Zoro # G615491146
product price:Â $2,058.99
/ea
Free Shipping & Returns
Key Features
Voltage
300 V
Jacket Color
black-gray RAL 7021
Length
300 m
Conductor Material
Bare Cu litz wires
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1422094
Zoro #
G615491146
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 m
Details
Voltage
300 V
Jacket Color
black-gray RAL 7021
Conductor Material
Bare Cu litz wires
Jacket Material
PUR
Wire Color
Brown, white, blue, black, gray
Number of Conductors
5 wires
Description
By the meter Cable reel shielded PUR halogen-free black-gray RAL 7021 5-wire color single wire: Brown white blue black gray cable length: 300 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.