SAC-5P-0 34-OE-OE-PUR-300 0 US By the

  • Mfr # 1422081

  • Zoro # G815491175


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Voltage
300 V
Conductor Material
Bare Cu litz wires
Jacket Material
PUR
Number of Conductors
5-wire
Jacket Color
black-gray RAL 7021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422081
Zoro #
G815491175
UPC #
-
Country of Origin
Germany

Dimensions

Length
300 m

Details

Voltage
300 V
Conductor Material
Bare Cu litz wires
Wire Color
brown, white, blue, black, green-yellow
Jacket Material
PUR
Number of Conductors
5-wire
Jacket Color
black-gray RAL 7021

Description

By the meter Cable reel PUR halogen-free black-gray RAL 7021 5-wire color single wire: brown white blue black green-yellow cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.